Shop All Welding Gun
Bernard
MIG Welding Gun, 200 A, 15 Ft. L, Tweco
Mfr # Q2015TB8CTC
Zoro # G4223913
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200 A
- Rear Connection Tweco(R)
- Wire Size 0.063 in
- Rotation Deg. 360 Degrees
- Neck Tube Type Rotatable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # Q2015TB8CTC
- Zoro # G4223913
- UPC # 662991334764
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.063 in |
Cable Length (Ft.) | 15 ft |
Neck Tube Size | Short |
Cable Length (Meters) | 4.572 m |
Cable Length | 15 ft |
Maximum Wire Diameter | 1/16 in |
Max. Wire Diameter | 1/16 in |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-O Series, Maximum Current 200 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.063 in, Cable Length 15 ft, For Rear Connection Type Tweco-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Rotatable, Neck Tube Angle 45 Degrees , Model Q2015TB8CTC, Tip Series Centerfire, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETUBE Container, Storage (1205441)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(TM) 215 Series, 120/240VAC (907693)
- WELLER Threaded Needle, 16 G, 1/2 In L, PK50 (KDS1612P)
- MARKAL Temperature Indicator, 600 deg. F (86841)
- BERNARD Welding Gun, Miller, 0.045 in., 400A (Q4025AE8EMC)
- BERNARD MIG Welding Gun, 350 A, 15 Ft. L, Lincoln (FLX3515AL)
- BERNARD MIG Welding Gun, 500 A, 15 Ft. L, Miller (Q5015GI8IMC)
- BERNARD MIG Welding Gun, 400A, Air Cooled, 15 ft. (Q4015TE5EMC)
- BERNARD Welding Gun, Air Cooled, Miller, 0.035 in. (Q3015MP3CMQ)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Lincoln (Q3015TE8ELC)
- TWECO MIG Gun, 0.030 - 0.035 Inch, 12 ft L, 180 A, (1017-1332)
- Bernard Welding Gun