Shop All Welding Gun
Bernard
MIG Welding Gun, 200 A, 15 Ft. L, Tweco
Mfr # Q2015AB8CTC
Zoro # G4191582
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200 A
- Rear Connection Tweco(R)
- Wire Size 0.063 in
- Rotation Deg. 360 Degrees
- Neck Tube Type Rotatable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # Q2015AB8CTC
- Zoro # G4191582
- UPC # 662991247804
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.063 in |
Cable Length (Ft.) | 15 ft |
Neck Tube Size | Short |
Cable Length (Meters) | 4.572 m |
Cable Length | 15 ft |
Maximum Wire Diameter | 1/16 in |
Max. Wire Diameter | 1/16 in |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-B Series, Maximum Current 200 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.063 in, Cable Length 15 ft, For Rear Connection Type Tweco-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Rotatable, Neck Tube Angle 45 Degrees , Model Q2015AB8CTC, Tip Series Centerfire, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289759)
- VICTOR Cutting Attachment, Series 1260 (0381-0162)
- GVS-RPB Welding Helmet (15-015-21)
- MILLER ELECTRIC Short Body Machine Torch, 60A, 50 ft. (263952)
- BERNARD Welding Gun, Air Cooled, 0.045 in., 400A (Q4015MS3EMC)
- BERNARD Welding Gun, Miller, 0.045 in., 400A (Q4025AE8EMC)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Miller (Q4015TE8EMC)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Tweco (Q3015AE8ETC)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Miller (Q3015AE8XMC)
- BERNARD Welding Gun, Air Cooled, Miller, 400A (Q4015MP3EMQ)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Tweco (10271007)
- Bernard Welding Gun