Shop All Welding Gun
Bernard
MIG Welding Gun, 200 A, 15 Ft. L, Miller
Mfr # Q2015AB8CMC
Zoro # G3935154
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200 A
- Rear Connection Miller(R)
- Wire Size 0.063 in
- Rotation Deg. 360 Degrees
- Neck Tube Type Rotatable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bernard
- MFR # Q2015AB8CMC
- Zoro # G3935154
- UPC # 662991241659
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.063 in |
Cable Length (Ft.) | 15 ft |
Cable Length (Meters) | 4.572 m |
Neck Tube Size | Short |
Maximum Wire Diameter | 1/16 in |
Max. Wire Diameter | 1/16 in |
Cable Length | 15 ft |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-B Series, Maximum Current 200 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.063 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Rotatable, Neck Tube Angle 45 Degrees , Model Q2015AB8CMC, Tip Series Centerfire, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 33, 1/16", 25 lb (ED031117)
- ARC-ZONE Monster15 Pro Kit, 2-Series TIG Torches (A-MN15-2-PRO)
- MILLER ELECTRIC Foot Control (301588)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .045" x 44 lb (70S604544)
- BERNARD MIG Welding Gun, 400A, Air Cooled, 15 ft. (Q4015TE5EMC)
- BERNARD Welding Gun, Air Cooled, Miller, 400A (Q4015MP3EMQ)
- BERNARD MIG Welding Gun, 500A, Air Cooled, 15 ft. (S5015GH5IMC)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Tweco (Q4015TE8ETC)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Miller (Q3015AE8HMC)
- BERNARD MIG Welding Gun, 500 A, 15 Ft. L, Miller (Q5015GI8IMC)
- LINCOLN ELECTRIC Magnum Pro Curve Hde 350,045, -10, 15 ft (K4532-2-10-45)
- Bernard Welding Gun