Shop All TIG Welding Accessories
Bernard
Liner Assembly, 3/32 x 15 Ft.
Mfr # L7A-15
Zoro # G6533243
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liner
- For Use With Bernard BTB MIG Guns
- Material Steel
- Features Smooth Wire Feed
- Connection Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # L7A-15
- Zoro # G6533243
- UPC # 662991451409
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Wire Size (In.) | 3/32 in |
Size | 3/32 in x 15 ft |
Overall Length | 15 ft |
Dia x Length | 3/32 in x 15 ft |
Maximum Wire Diameter | 3/32 in |
Max. Wire Diameter | 3/32 in |
Description
Liner, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Replacement Cartridge Pass Test (54A050)
- WALTER SURFACE TECHNOLOGIES Marking Solution, 3.4 oz. (54A031)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #8 (0330-0014) (8-1-101)
- AMERICAN TORCH TIP Collet, 1/8 In, PK5 (10N25)
- BERNARD Adapter Head, Tweco 160, PK10 (1380020)
- BERNARD Adapter Head, Tweco #1, PK100 (1380019)
- BERNARD Contact Tip, Centerfire, 5/64", PK10 (T-078)
- INDUCTION INNOVATIONS Mini Ductor II (MD-700)
- AMERICAN TORCH TIP Nozzle, 10N47, PK10 (10N47)
- AMERICAN TORCH TIP Gas Lens Collet Body, 5/32 In, PK2 (45V28)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 1/4", #4 (WP17/WP18/WP26) (10N50)
- Bernard TIG Welding Accessories