Shop All MIG Gun Consumables
Bernard
Liner, 0.035-0.045 in, Conventional
Mfr # L6A-15
Zoro # G4128905
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) 0.078
- For Use With Centerfire, Quik Tip, Tough Lock Consumables
- Type Conventional
- Bore (mm) 15.875
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bernard
- MFR # L6A-15
- Zoro # G4128905
- UPC # 662991042980
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0.078 |
Size | H=0.5, W=201.188, D=0.5 |
Dia x Length | 5/64 in x 15 ft |
Maximum Wire Diameter | 5/64 in |
Max. Wire Diameter | 5/64 in |
Bore Diameter | 15.88 in |
Overall Length | 15 ft |
Details
For Use With | Centerfire, Quik Tip, Tough Lock Consumables |
Type | Conventional |
Bore (mm) | 15.875 |
Material | Steel |
For MIG Guns | Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns |
Item | Liner |
Series | Universal Conventional Liners |
Compatible with Model | CL4015NK3IMC, CL4015NK8EMC, Q1515AB8BM, Q1515AB8BT, Q2015AB8CMC, Q2015AB8CTC, Q2015TB8CMC, Q2015TB8CTC, Q3015AE8ELC, Q3015AE8EMC, Q3015AE8ETC, Q3015AE8HMC, Q3015AE8XMC, Q3015TE5EMC, Q3015TE8ELC, Q3015TE8EMC, Q3015TE8ETC, Q4015AE8ELC, Q4015AE8EMC, Q4015AE8ETC, Q4015AE8HMC, Q4015AE8IMC, Q4015TE5EMC, Q4015TE8ELC, Q4015TE8EMC, Q4015TE8ETC, Q4020TN5ELC, Q4025AE8EMC, Q5015GI8IMC, Q5015GI8LMC, S3015TE5HMC, S5015GH5IMC |
Compatible with Series | BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun |
Liner Model | L6A-15 |
For MIG Gun Series | BTB, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun |
Color | Blue |
Compatible with Brand | Bernard |
Welding Processes | MIG Welding (GMAW) |
Process | MIG Welding (GMAW) |
Description
Liner, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY Air Filter / Water Separator (888003)
- ZORO SELECT Welding Blanket Roll, 3 ft W, 150 ft, Red (22RP01)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (4531)
- XTRWELD ECTWC30 Ground Clamp, 300 Amp (GCT300)
- BERNARD Liner, 0.045-0.062 in, (L4A-25)
- BERNARD Insulator, Centerfire (10012)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A045CH)
- BERNARD BERNARD 15ft Brass/Steel MIG Weld Liner (LAD4A-15)
- BERNARD Diffuser, Centerfire (D-1)
- BERNARD BERNARD Copper Conical MIG Weld Nozzle (N-A5818C)
- TWECO Eliminator EL24I-62 Nzle 5/8" Taperd, PK2 (12601608)
- Bernard MIG Gun Consumables