Shop All MIG Gun Consumables
Bernard
Insulator, Centerfire
Mfr # 4423R
Zoro # G4007683
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Centerfire
- Material Rubber
- Size H=0.89, W=1.10, D=0.89
- For Use With Centerfire Contact Tips, nozzles and gas diffusers
- For MIG Guns Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # 4423R
- Zoro # G4007683
- UPC # 662991040245
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Size | H=0.89, W=1.10, D=0.89 |
Outside Diameter | 0.89 in |
Overall Length | 1 1/10 in |
Details
Item | Insulator |
Series | Centerfire |
Material | Rubber |
For Use With | Centerfire Contact Tips, nozzles and gas diffusers |
For MIG Guns | Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun |
Style | Conversion |
Features | Extends Life, Withstands Heat Abuse |
For Nozzle Series | Centerfire HD, Large Centerfire |
Compatible with Brand | Bernard |
For MIG Gun Series | BTB |
Color | Black |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | BTB |
Compatible with Model | Q1515AB8BM, Q1515AB8BT, Q2015AB8CMC, Q2015AB8CTC, Q2015TB8CMC, Q2015TB8CTC, Q3015AE8ELC, Q3015AE8EMC, Q3015AE8ETC, Q3015AE8HMC, Q3015AE8XMC, Q3015TE8ELC, Q3015TE8EMC, Q3015TE8ETC, Q4015AE8ELC, Q4015AE8EMC, Q4015AE8ETC, Q4015AE8HMC, Q4015AE8IMC, Q4015TE8ELC, Q4015TE8EMC, Q4015TE8ETC, Q4025AE8EMC, Q5015GI8IMC, Q5015GI8LMC |
Process | MIG Welding (GMAW) |
Description
Insulator, Compatible with Brand Bernard, Series Centerfire, Compatible with Series BTB, Compatible with Model Q1515AB8BM, Q1515AB8BT, Q2015AB8CMC, Q2015AB8CTC, Q2015TB8CMC, Q2015TB8CTC, Q3015AE8ELC, Q3015AE8EMC, Q3015AE8ETC, Q3015AE8HMC, Q3015AE8XMC, Q3015TE8ELC, Q3015TE8EMC, Q3015TE8ETC, Q4015AE8ELC, Q4015AE8EMC, Q4015AE8ETC, Q4015AE8HMC, Q4015AE8IMC, Q4015TE8ELC, Q4015TE8EMC, Q4015TE8ETC, Q4025AE8EMC, Q5015GI8IMC, Q5015GI8LMC, For Nozzle Series Centerfire HD, Large Centerfire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUGARTRON Marking Fluid, Bottle, Capacity 1 pt (WELC3115)
- SEELYE Weld Rod, PP, 3/16 In, Natural, PK26 (900-12003)
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-0087)
- BERNARD Nozzle, Centerfire, 1/2 in (NS-1200B)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A045CH)
- BERNARD Diffuser, Quik Tip (D118Q)
- BERNARD Diffuser, Centerfire (D-1T-5)
- BERNARD Nozzle, Quik Tip, 3/4 in (N1C34HQ)
- BERNARD BERNARD 15ft Brass/Steel MIG Weld Liner (LAD4A-15)
- BERNARD BERNARD D-A1 Brass MIG Gas Diffuser (D-A1)
- Bernard MIG Gun Consumables