Shop All MIG Gun Consumables
Bernard
Head Assembly, Shortstub
Mfr # K40
Zoro # G4131477
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Shortstub(TM)
- Material Brass
- Size H=2.8125, W=1.25, D=3.8125
- For Use With Shortstub Stick Electrode Holder
- For MIG Guns Bernard(R) Q-Guns(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # K40
- Zoro # G4131477
- UPC # 662991081071
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Size | H=2.8125, W=1.25, D=3.8125 |
Details
Item | Head Assembly |
Series | Shortstub(TM) |
Material | Brass |
For Use With | Shortstub Stick Electrode Holder |
For MIG Guns | Bernard(R) Q-Guns(TM) |
Style | Head Assy, All Models |
Type | Replacement Head |
Features | Electrode Can Be Used to Within One Inch of The High Heat, High Impact Head, Improve Productivity With Quick and Easy Electrode Installation and Head Replacement, Over 2,000 Pounds of Gripping Pressure Allows The Electrode to Be Bent to Access Difficult Welds |
Compatible with Product Type | Shortstub Stick Electrode Holder |
Compatible with Series | Shortstub |
Maximum Current | 400 A |
Welding Processes | MIG Welding (GMAW) |
Weight | 17 oz |
Description
Head Assembly, Maximum Current 400 A, Welding Processes MIG Welding (GMAW), Compatible with Product Type Shortstub Stick Electrode Holder, Compatible with Series Shortstub, Features Electrode Can Be Used to Within One Inch of The High Heat, High Impact Head, Improve Productivity With Quick and Easy Electrode Installation and Head Replacement, Over 2,000 Pounds of Gripping Pressure Allows The Electrode to Be Bent to Access Difficult Welds, For Use With Shortstub Stick Electrode Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE PRODUCTS Cotton Tip Applicator, 3", 100/Vial (60433)
- WILSON Wilson Safety Stur-D Welding Screens (36335)
- TWECO MIG Welding Gun, Spool Gun 160, 20 % (10271397)
- JACKSON SAFETY Weld Electrode Holder JH-1 Copper Alloy 3/16 MD Duty (14679)
- BERNARD Contact Tip, 0.062 in, (3199)
- BERNARD Diffuser, Centerfire (DS-1T)
- BERNARD BERNARD 15ft Brass/Steel MIG Weld Liner (LAD4A-15)
- BERNARD Liner, 0.035-0.045 in, Conventional (L6A-15)
- BERNARD Liner, 0.035-0.045 in, Conventional (L3A-15)
- BERNARD Insulator (4523R)
- TWECO Gas Diffuser, Tweco Gun WM250 and #2, PK5 (15201141)
- Bernard MIG Gun Consumables