Shop All TIG Welding Accessories
Bernard
Handle, Plstc, Molded, 3/32"
Mfr # MH4
Zoro # G6550122
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handle
- For Use With Shortstub Stick Electrode Holder
- Material Plastic
- Amperage Range 400
- Gun Model All Tweco Models
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # MH4
- Zoro # G6550122
- UPC # 662991081712
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Wire Size (In.) | 3/32 in |
Size | 1 3/8 in H x 6 13/16 in W x 1 3/8 in D |
Details
Item | Handle |
Type | Handle |
For Use With | Shortstub Stick Electrode Holder |
Material | Plastic |
Amperage Range | 400 |
Gun Model | All Tweco Models |
Style | Molded |
Connection Style | Threaded |
Features | Electrode Can Be Used to Within One Inch of The High Heat, High Impact Head, Improve Productivity With Quick and Easy Electrode Installation and Head Replacement, Over 2,000 Pounds of Gripping Pressure Allows The Electrode to Be Bent to Access Difficult Welds. |
Sub-Category | Handle |
Series | Shortstub(TM) |
For MIG Guns | Shortstub(TM) Stick Electrode Holder |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Shortstub |
Weight | 17 oz |
Compatible with Product Type | Shortstub Stick Electrode Holder |
Maximum Current | 400 A |
Description
Handle, Maximum Current 400 A, Welding Processes MIG Welding (GMAW), Compatible with Product Type Shortstub Stick Electrode Holder, Compatible with Series Shortstub, Features Electrode Can Be Used to Within One Inch of The High Heat, High Impact Head, Improve Productivity With Quick and Easy Electrode Installation and Head Replacement, Over 2,000 Pounds of Gripping Pressure Allows The Electrode to Be Bent to Access Difficult Welds., For Use With Shortstub Stick Electrode Holder, Weight 17 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB ATOM ARC 7018 3/32x14x10/HS Stick Electr (255013328)
- BLUE DEMON Gas Shield Flux Core Weld Wire, .052x33lb (E71T1-PLUS-052-33)
- UNIWELD Clog Blaster, ID Pipe Capacity 1 - 2 In (40062)
- AMERICAN TORCH TIP Cutting Tip, size 3 (164-3)
- BERNARD Contact Tip, Centerfire, 5/64", PK10 (T-078)
- BERNARD Adapter Head, Tweco #1, PK100 (1380019)
- BERNARD Liner Assembly, 3/32 x 15 Ft. (L7A-15)
- BERNARD Adapter Head, Tweco 160, PK10 (1380020)
- MILLER ELECTRIC Collet Body, Copper, 3/32 In, PK5 (13N28)
- ARC-ZONE Monster14 Replacement Screen Stack, 1/16" Electrodes (A-MN14SS-116)
- MILLER ELECTRIC Gas Coupler, 5/8 In-18 RH, 5/8 In-18 RH (11N17)
- Bernard TIG Welding Accessories