Shop All MIG Gun Consumables
Bernard
Diffuser, Quik Tip
Mfr # D118Q
Zoro # G9969425
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Quik Tip
- Material Brass
- Size 1/8 in Recess
- Connection Style Threaded
- Style Bernard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # D118Q
- Zoro # G9969425
- UPC # 662991176166
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Size | 1/8 in Recess |
Maximum Wire Diameter | 0.125 in |
Minimum Wire Diameter | 0.023 in |
Details
Item | Gas Diffuser |
Series | Quik Tip |
Material | Brass |
Connection Style | Threaded |
Style | Bernard |
For Use With | Bernard Air-Cooled and W-Gun Water-Cooled MIG Guns, Dura-Flux FCAW Guns, Fume Extraction MIG Guns |
For MIG Guns | Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns |
Features | Simplify Parts Management and Improve Performance |
Compatible with Brand | Bernard |
Gas Diffuser Number | D118Q |
Compatible with Series | BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun |
For MIG Gun Series | BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun |
For MIG Gun Model | Q4015TE5EMC, Q4020TN5ELC, S3015TE5HMC, S5015GH5IMC |
Connection Type | Threaded |
Compatible with Model | Q3015TE5EMC, Q4015TE5EMC, Q4020TN5ELC, S3015TE5HMC, S5015GH5IMC |
Connection Thread Type | Threaded |
Diffuser to Tip Relationship | 1/8 in Recess |
For Nozzle Series | Quik Tip |
For Contact Tip Series | Quik Tip |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Gas Diffuser, Compatible with Brand Bernard, Series Quik Tip, Gas Diffuser Number D118Q, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun, Compatible with Model Q3015TE5EMC, Q4015TE5EMC, Q4020TN5ELC, S3015TE5HMC, S5015GH5IMC, Connection Type Threaded, For Contact Tip Series Quik Tip, For Nozzle Series Quik Tip, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Connection Thread Type Threaded, Diffuser to Tip Relationship 1/8 in Recess
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DRAGON Red Dragon Flame Engineering 2,000,000 BTU Jet Torch (JET 8 C)
- POWERWELD TIG Torch Dinse Adaptor, 26-Series with Side Gas Hose (PWTA26)
- WELLER Tip Cleaning Brass Sponge Soldering Tip Cleaner with Holder 2 pc (WLACCBSH-02)
- WERNER R410008LE 8ft Bantam Leading Edge Self R (R410008LE)
- BERNARD BERNARD 15ft Brass/Steel MIG Weld Liner (LA2A-15)
- BERNARD Insulator (4523R)
- BERNARD MIG Contact Tip (T-047AL)
- BERNARD BERNARD MIG Weld 1.25" Cyl Contact Tip (T-A052CH)
- BERNARD BERNARD 15ft Brass/Steel MIG Weld Liner (LAD3A-15)
- BERNARD Contact Tip, 0.062 in, (3199)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP510)
- Bernard MIG Gun Consumables