Shop All MIG Gun Consumables
Bernard
Diffuser, Centerfire
Mfr # DS-1
Zoro # G4298576
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Centerfire
- Material Brass
- Size Small
- Connection Style Threaded
- For Use With Centerfire Contact Tips and Small Centerfire Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # DS-1
- Zoro # G4298576
- UPC # 662991189517
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Size | Small |
Minimum Wire Diameter | 0.023 in |
Maximum Wire Diameter | 0.125 in |
Details
Item | Gas Diffuser |
Series | Centerfire |
Material | Brass |
Connection Style | Threaded |
For Use With | Centerfire Contact Tips and Small Centerfire Nozzles |
Style | Small |
For MIG Guns | Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns |
Features | Simplify Parts Management and Improve Performance |
For Contact Tip Series | Centerfire |
For MIG Gun Model | CL4015NK8EMC, Q1515AB8BM, Q1515AB8BT, Q2015AB8CMC, Q2015AB8CTC, Q2015TB8CMC, Q2015TB8CTC, Q3015AE8ELC, Q3015AE8EMC, Q3015AE8ETC, Q3015AE8HMC, Q3015AE8XMC, Q3015TE8ELC, Q3015TE8EMC, Q3015TE8ETC, Q4015AE8ELC, Q4015AE8EMC, Q4015AE8ETC, Q4015AE8HMC, Q4015AE8IMC, Q4015TE8ELC, Q4015TE8EMC, Q4015TE8ETC, Q4025AE8EMC, Q5015GI8IMC, Q5015GI8LMC |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
For Nozzle Series | Small Centerfire |
Compatible with Model | CL4015NK3IMC, CL4015NK8EMC, Q1515AB8BM, Q1515AB8BT, Q2015AB8CMC, Q2015AB8CTC, Q2015TB8CMC, Q2015TB8CTC, Q3015AE8ELC, Q3015AE8EMC, Q3015AE8ETC, Q3015AE8HMC, Q3015AE8XMC, Q3015TE8ELC, Q3015TE8EMC, Q3015TE8ETC, Q4015AE8ELC, Q4015AE8EMC, Q4015AE8ETC, Q4015AE8HMC, Q4015AE8IMC, Q4015TE8ELC, Q4015TE8EMC, Q4015TE8ETC, Q4025AE8EMC, Q5015GI8IMC, Q5015GI8LMC |
Compatible with Brand | Bernard |
Connection Type | Threaded |
For MIG Gun Series | BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun |
Connection Thread Type | Threaded |
Gas Diffuser Number | DS-1 |
Compatible with Series | BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Gas Diffuser, Compatible with Brand Bernard, Series Centerfire, Gas Diffuser Number DS-1, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-035A)
- FIBRE-METAL BY HONEYWELL Sweatband (FM67)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .035" x 33 lb (70S603533)
- UNIWELD Th16 Knob For Uniweld Torch Model 71 (TH16)
- BERNARD Nozzle, Centerfire, 1/2 in (NS-5818C)
- BERNARD Jump Liner, 0.035-0.045 in, (QJL-3545)
- BERNARD Nozzle, Quik Tip, 3/4 in (N1C34HQ)
- BERNARD Liner, 0.035-0.045 in, Conventional (L3A-15)
- BERNARD BERNARD Copper Conical MIG Weld Nozzle (N-A5818C)
- BERNARD BERNARD Copper Conical MIG Weld Nozzle (N-A5814C)
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002725)
- Bernard MIG Gun Consumables