Shop All MIG Gun Consumables
Bernard
Diffuser, Centerfire
Mfr # D-1T
Zoro # G3987006
original price:
$17.64
16% off
new price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For MIG Guns Lincoln(R) and Tweco(R) MIG Guns
- Series Centerfire
- Size Large
- Connection Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # D-1T
- Zoro # G3987006
- UPC # 662991198298
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Size | Large |
Maximum Wire Diameter | 0.125 in |
Minimum Wire Diameter | 0.023 in |
Details
Material | Brass |
For MIG Guns | Lincoln(R) and Tweco(R) MIG Guns |
Series | Centerfire |
Item | Gas Diffuser |
Connection Style | Threaded |
Style | Large |
For Use With | Lincoln Magnum 300 MIG Gun, Lincoln Magnum 400 MIG Gun, Tweco Spray Master 450 |
Features | Simplify Parts Management and Improve Performance |
Gas Diffuser Number | D-1T |
Connection Type | Threaded |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Magnum 300, Magnum 400 |
Connection Thread Type | Threaded |
Compatible with Brand | Lincoln |
For Contact Tip Series | AccuLock S |
For MIG Gun Series | Magnum 300, Magnum 400 |
Process | MIG Welding (GMAW) |
Description
Gas Diffuser, Compatible with Brand Lincoln, Series Centerfire, Gas Diffuser Number D-1T, Compatible with Series Magnum 300, Magnum 400, Connection Type Threaded, For Contact Tip Series AccuLock S, Welding Processes MIG Welding (GMAW), Connection Thread Type Threaded, Features Simplify Parts Management and Improve Performance, For Use With Lincoln Magnum 300 MIG Gun, Lincoln Magnum 400 MIG Gun, Tweco Spray Master 450, Material Brass, Maximum Wire Diameter 0.125 in, Minimum Wire Diameter 0.023 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .045, Pk10 (11H-45)
- HOBART WELDING PRODUCTS Spool Gun, 150 A, 10 ft., 60 percent (300796)
- JACKSON SAFETY Insight Vari AutoDark Cartridg Shad 9-13 HLX HSL Weld Shell (46128)
- POWERWELD Harris Style HD Mixer (E-43)
- BERNARD Nozzle, Centerfire, 1/2 in (NS-5818C)
- BERNARD BERNARD T-C Series MIG Welding Insulator (4623R)
- BERNARD BERNARD 15ft Brass/Steel MIG Weld Liner (LAD3A-15)
- BERNARD Diffuser, Centerfire (D-1T-5)
- BERNARD Adapter Head, Centerfire and Quik Tip (1380012)
- BERNARD Tapered Contact Tip, 0.045 in, Centerfire (TT-045)
- BERNARD BERNARD MIG Weld 1.25" Cyl Contact Tip (T-A052CH)
- Bernard MIG Gun Consumables