Shop All TIG Welding Accessories
Bernard
Contact Tip, Centerfire, 5/64", PK10
Mfr # T-078
Zoro # G6554307
Sold in multiples of 10 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contact Tip
- For Use With Bernard Air-Cooled and W-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns, Dura-Flux FCAW Guns
- Material Copper
- Features Provides Better Arc Starts, Less Spatter and More Consistent Welds
- Style Non-Threaded, Tapered base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bernard
- MFR # T-078
- Zoro # G6554307
- UPC # 662991189470
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Wire Size (In.) | 5/64 in |
Size | 1/8 in H x 1 1/2 in W x 1 1/4 in D |
Overall Length | 1.5 in |
Maximum Wire Diameter | 5/64 in |
Outside Diameter | 0.35 in |
Max. Wire Diameter | 5/64 in |
Description
Contact Tip, Compatible with Brand Bernard, Tweco, Series Centerfire T, Compatible with Model All Tweco Models, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Legacy Q-Gun, S-Gun, Maximum Wire Diameter 0.078125 in, For Wire Type Flux-Cored, Solid, Maximum Current 600 A, Connection Type Non-Threaded, For Nozzle Series Centerfire N Series, Centerfire NS Series, Centerfire NW Series, For Gas Diffuser Number D-1, DS-1, DW-1, Welding Processes MIG Welding (GMAW), Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEFIRE Trigger Start Gas Welding Torch Nozzel Head with Propane Cylinder (MRS-7013-K-P)
- RADNOR Twin Welding Hose, 1/4 dia, 750 ft, Grd R (RAD64003363)
- HAKKO HAKKO 190W Desoldering Station (FR410-53)
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 14 (KP1673-1)
- BERNARD Adapter Head, Tweco #1, PK100 (1380019)
- BERNARD Liner Assembly, 3/32 x 15 Ft. (L7A-15)
- BERNARD Adapter Head, Tweco 160, PK10 (1380020)
- PARKER TORCHOLOGY Standard Nozzle, Extra Long Ceramic Cup, 1/4, #4 (WP9/WP20) (796F75)
- AMERICAN TORCH TIP Nozzle, 54N16L, PK10 (54N16L)
- MILLER ELECTRIC Water Hose, Vinyl, 25 Ft (7.6m) (41V32)
- MILLER ELECTRIC Tig Accessory Kit, FX (AK-225MFC)
- Bernard TIG Welding Accessories