Shop All Welding Accessories
Bernard
Contact Tip, 1in.H
Mfr # T1364
Zoro # G7415287
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Welding Processes MIG Welding (GMAW)
- Material Copper
- Series Quik Tip
- For Wire Type Flux-Cored, Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # T1364
- Zoro # G7415287
- Country of Origin United States
- Category Welding Accessories
Dimensions
Overall Length | 7 in |
Outside Diameter | 0.31 in |
Maximum Wire Diameter | 0.046875 in |
Max. Wire Diameter | 3/32 in |
Details
Item | Contact Tip |
Welding Processes | MIG Welding (GMAW) |
Material | Copper |
Series | Quik Tip |
For Wire Type | Flux-Cored, Solid |
For Nozzle Series | Quik Tip |
Compatible with Series | BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun |
Compatible with Model | Q3015TE5EMC, Q4015TE5EMC, Q4020TN5ELC, S3015TE5HMC, S5015GH5IMC |
Contact Tip Number | T1364 |
Tip Shape | Standard |
Compatible with Brand | Bernard |
For MIG Gun Series | BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun |
Connection Type | Threaded |
For Gas Diffuser Number | D114Q, D118Q |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Bernard, Series Quik Tip, Compatible with Model Q3015TE5EMC, Q4015TE5EMC, Q4020TN5ELC, S3015TE5HMC, S5015GH5IMC, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun, Tip Shape Standard, Maximum Wire Diameter 0.046875 in, For Wire Type Flux-Cored, Solid, Connection Type Threaded, For Nozzle Series Quik Tip, For Gas Diffuser Number D114Q, D118Q, Contact Tip Number T1364, Welding Processes MIG Welding (GMAW), Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Bottleneck MIG Weld Nozzle (KP3161-1-62F)
- BLUE DEMON Low Hydrog Carbon Stl Electrode, 5/32x14" (E7018-532-05P)
- SELLSTROM Welding Helmet, WHM 2000 Series, Black (S26200)
- REELCRAFT Welding Hose Reel, 1/4" ID, 50 ft, T Grade (RSTW7450 OLPT)
- BERNARD Nozzle, 1in.H (401-7-62)
- BERNARD Quik Tip Consumables Nozzle For Series 1 Tip, Plated Copper, 0.5 in. (360-N1C12Q)
- LONGEVITY PT-60 Plasma Torch Consumables, 15-Piece Kit (880227)
- MAG-MATE Magnetic Weld Angle, 12-1/4in, 450lb (WSF0450R)
- TEMPIL Temperature Indicator 350 deg. F, Liquid (24408)
- FLANGE WIZARD Radius Marker, Small (72800)
- XTRWELD EHL30 Lenco Style Electrode Holder, 300 Amp (EHL300)
- Bernard Welding Accessories