Shop All Welding Contact Tip
Bernard
Contact Tip, 0.093 in, Centerfire
Mfr # T-094
Zoro # G4126762
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-Threaded, Tapered base
- Wire Size (In.) 0.093
- Tip Inside Dia. (In.) 0.093 in
- Connection Style Non-Threaded
- Size H=0.125, W=1.5, D=1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # T-094
- Zoro # G4126762
- UPC # 662991189487
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.093 |
Tip Inside Dia. (In.) | 0.093 in |
Size | H=0.125, W=1.5, D=1.25 |
Max. Wire Diameter | 3/32 in |
Inside Diameter | 0.093 in |
Maximum Wire Diameter | 3/32 in |
Overall Length | 1.5 in |
Outside Diameter | 0.35 in |
Details
Style | Non-Threaded, Tapered base |
Item | Contact Tip |
Connection Style | Non-Threaded |
For MIG Guns | Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns, Dura-Flux FCAW Guns |
Series | Centerfire T |
For Use With | Bernard Air-Cooled and W-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns, Dura-Flux FCAW Guns |
Material | Copper |
Compatible with Series | BTB, Clean Air, Dura-Flux, FILTAIR, Legacy Q-Gun, S-Gun |
For MIG Gun Series | BTB, Clean Air, Dura-Flux, FILTAIR, Legacy Q-Gun, S-Gun |
Tip Shape | Cylindrical |
For Gas Diffuser Number | D-1, DS-1, DW-1 |
Connection Type | Non-Threaded |
Compatible with Brand | Bernard |
For Nozzle Series | Centerfire N Series, Centerfire NS Series, Centerfire NW Series |
Welding Processes | MIG Welding (GMAW) |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Bernard, Series Centerfire T, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Legacy Q-Gun, S-Gun, Maximum Wire Diameter 0.09375 in, Connection Type Non-Threaded, For Nozzle Series Centerfire N Series, Centerfire NS Series, Centerfire NW Series, For Gas Diffuser Number D-1, DS-1, DW-1, Welding Processes MIG Welding (GMAW), Material Copper, Inside Diameter 0.093 in, Outside Diameter 0.35 in, Overall Length 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Welding Helmet, Black, Auto-Darkening (0700600860)
- WELDFORCE WF ADVX-7 Shade W3/5-9/9-13 Welding helmet (HPA-A11WH)
- SMITH EQUIPMENT Handi Heet Tip No 0 (NE180-0)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSKGTD-10)
- BERNARD Contact Tip, 0.052 in, Centerfire (T-052)
- BERNARD Contact Tip, 0.035 in, Centerfire (T-035)
- BERNARD Contact Tip, 0.072 in, Centerfire (T-072)
- BERNARD Contact Tip, 0.062 in, Centerfire (T-062)
- BERNARD Contact Tip, 0.045 in, Centerfire (T-045)
- PARKER TORCHOLOGY Miller Style Contact Tip .062" (135425) (M135-425)
- PARKER TORCHOLOGY Miller Style Contact Tip Adaptor (169716) (M169-716)
- Bernard Welding Contact Tip