Shop All Welding Contact Tip
Bernard
Contact Tip, 0.072 in, Centerfire
Mfr # T-072
Zoro # G3963933
original price:
$2.33
14% off
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Centerfire T
- Tip Inside Dia. (In.) 0.072 in
- For MIG Guns Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns, Dura-Flux FCAW Guns
- Size H=0.125, W=1.5, D=1.25
- For Use With Bernard Air-Cooled and W-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns, Dura-Flux FCAW Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bernard
- MFR # T-072
- Zoro # G3963933
- UPC # 662991308666
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Tip Inside Dia. (In.) | 0.072 in |
Size | H=0.125, W=1.5, D=1.25 |
Wire Size (In.) | 0.072 |
Inside Diameter | 0.072 in |
Overall Length | 1.5 in |
Maximum Wire Diameter | 0.072 in |
Max. Wire Diameter | 0.072 in |
Outside Diameter | 0.35 in |
Details
Series | Centerfire T |
For MIG Guns | Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns, Dura-Flux FCAW Guns |
For Use With | Bernard Air-Cooled and W-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns, Dura-Flux FCAW Guns |
Item | Contact Tip |
Material | Copper |
Connection Style | Non-Threaded |
Style | Non-Threaded, Tapered base |
Welding Processes | MIG Welding (GMAW) |
Tip Shape | Cylindrical |
For MIG Gun Series | BTB, Clean Air, Dura-Flux, FILTAIR, Legacy Q-Gun, S-Gun |
Compatible with Brand | Bernard |
Connection Type | Non-Threaded |
For Nozzle Series | Centerfire N Series, Centerfire NS Series, Centerfire NW Series |
Compatible with Series | BTB, Clean Air, Dura-Flux, FILTAIR, Legacy Q-Gun, S-Gun |
For Gas Diffuser Number | D-1, DS-1, DW-1 |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Bernard, Series Centerfire T, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Legacy Q-Gun, S-Gun, Maximum Wire Diameter 0.072 in, Connection Type Non-Threaded, For Nozzle Series Centerfire N Series, Centerfire NS Series, Centerfire NW Series, For Gas Diffuser Number D-1, DS-1, DW-1, Welding Processes MIG Welding (GMAW), Material Copper, Inside Diameter 0.072 in, Outside Diameter 0.35 in, Overall Length 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES HOSE REPAIR KIT W/ C6-6-1 TOOL (CK-6)
- STEINER Casters For H D Welding Screens (54600HD)
- JACKSON SAFETY Welding Hard Hat Adapt 187K blades Pairs (15972)
- MILLER ELECTRIC Gouge Shield, 80 A, For 60T, 80CX/TM, 100T (212731)
- BERNARD Contact Tip, 0.045 in, Centerfire (T-045)
- BERNARD Contact Tip, 0.052 in, Centerfire (T-052)
- BERNARD Contact Tip, 0.035 in, Centerfire (T-035)
- BERNARD Contact Tip, 0.062 in, Centerfire (T-062)
- MILLER ELECTRIC Liner, 25 ft. (229891)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 240A - 360A, M6, .045" (1.2mm) (PB2504-12)
- MILLER ELECTRIC Welding Conduit Liner, M, 0.035-0.045 (194012)
- Bernard Welding Contact Tip