Shop All Welding Contact Tip
Bernard
Contact Tip, 0.062 in, Centerfire
Mfr # T-062
Zoro # G4118161
original price:
$2.26
11% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Centerfire
- Material Copper
- Style Non-Threaded, Tapered base
- Size H=0.125, W=1.5, D=1.25
- For Use With Centerfire(TM) Diffusers and Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # T-062
- Zoro # G4118161
- UPC # 662991189463
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Size | H=0.125, W=1.5, D=1.25 |
Tip Inside Dia. (In.) | 0.062 in |
Wire Size (In.) | 0.062 |
Maximum Wire Diameter | 1/16 in |
Inside Diameter | 0.062 in |
Max. Wire Diameter | 1/16 in |
Overall Length | 1.5 in |
Outside Diameter | 0.35 in |
Description
Contact Tip, Compatible with Brand Bernard, Miller, Series Centerfire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHSIDE CHEMICALS Non-Acid Soldering Flux, 16 oz. (HS30016)
- LINCOLN ELECTRIC Welding Helmet, Auto-Darkening, Blk/Grn (K3320-2)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #0 (0330-0012) (0-1-101)
- OATEY SOLDER LEAD FREE 8OZ SILVER (23000)
- BERNARD Contact Tip, 0.072 in, Centerfire (T-072)
- BERNARD Contact Tip, 0.052 in, Centerfire (T-052)
- BERNARD Contact Tip, 0.035 in, Centerfire (T-035)
- BERNARD Contact Tip, 0.045 in, Centerfire (T-045)
- LINCOLN ELECTRIC Innershield Contact Tip 1/16 Severe Duty (KP2100-2B1)
- MILLER ELECTRIC Welding Conduit Liner, RN, 0.023-0.030 (202889)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 150A, M6, .030" (0.8mm) (PB1527-08)
- Bernard Welding Contact Tip