Shop All MIG Gun Consumables
Bernard
Contact Tip, 0.062 in,
Mfr # 3199
Zoro # G7297186
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Wire Size (In.) 0.062
- For Use With Tregaskiss Patriot Robotic Water-Cooled MIG Gun
- For MIG Guns Tregaskiss Robotic Water-Cooled MIG Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # 3199
- Zoro # G7297186
- UPC # 662991146404
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0.062 |
Details
Material | Copper |
Item | Contact Tip |
For Use With | Tregaskiss Patriot Robotic Water-Cooled MIG Gun |
For MIG Guns | Tregaskiss Robotic Water-Cooled MIG Gun |
Description
Contact Tip, Wire Size 1/16-5/16 In., For Use With MIG Guns
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 7014 Filler Metal, 5/32, Alloy Steel, 10Lb. Box priced per pound (SE7014SEL156-10)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1200)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 360A, M8, .045" (1.2mm) (PB4014-12)
- AMERICAN TORCH TIP Long Back Cap, 57Y02, PK2 (57Y02)
- BERNARD Nozzle, Centerfire, 1/2 in (N-5818C)
- BERNARD Tapered Contact Tip, 0.045 in, Centerfire (TT-045)
- BERNARD BERNARD MIG Weld 1.25" Cyl Contact Tip (T-A052CH)
- BERNARD BERNARD D-MA250 Brass MIG Gas Diffuser (D-MA250)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A035CH)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A045CH)
- TWECO Nozzle Collar, Stainless Steel, PK5 (16401398)
- Bernard MIG Gun Consumables