Shop All MIG Gun Consumables
This Product is Discontinued
Bernard
Contact Tip, 0.035 in, (Discontinued)
Mfr # 3193
Zoro # G3314029
This Product is Discontinued
Key Features
- For MIG Guns Tregaskiss Robotic Water-Cooled MIG Gun
- For Use With Tregaskiss Patriot Robotic Water-Cooled MIG Gun
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # 3193
- Zoro # G3314029
- UPC # 662991146367
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0.035 |
Details
For MIG Guns | Tregaskiss Robotic Water-Cooled MIG Gun |
For Use With | Tregaskiss Patriot Robotic Water-Cooled MIG Gun |
Material | Copper |
Item | Contact Tip |
Description
Contact Tip, Wire Size .035-5/16 In., For Use With MIG Guns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.