Shop All Welding Tips
Bernard
Contact Tip, 0.030 in, Centerfire
Mfr # T-030
Zoro # G4171097
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Centerfire
- Size H=0.125, W=1.5, D=1.25
- Material Copper
- Tip Inside Dia. (In.) 0.03 in
- For MIG Guns Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns, Dura-Flux FCAW Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # T-030
- Zoro # G4171097
- UPC # 662991189418
- Country of Origin United States
- Category Welding Tips
Dimensions
Size | H=0.125, W=1.5, D=1.25 |
Tip Inside Dia. (In.) | 0.03 in |
Wire Size (In.) | 0.030 |
Overall Length | 1.5 in |
Inside Diameter | 0.03 in |
Maximum Wire Diameter | 0.03 in |
Max. Wire Diameter | 0.03 in |
Outside Diameter | 0.35 in |
Description
Contact Tip, Compatible with Brand Bernard, Miller, Series Centerfire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Plasma Cutting Tip, 100A, PK5 (219679)
- FORNEY Brazing, Low Fuming Bronze with Flux, 3/32 in x 36 in, 4 Pound (48495)
- VICTOR Brazing Nozzle (0387-0039)
- WELLER Dispenser, Flux (FD2D)
- BERNARD Contact Tip- 0.094 in (360-1593)
- BERNARD Contact Tip, 0.023 in, Centerfire (T-023)
- BERNARD Bernard 360-T-047AL Contact Tip 10-Min (360-T-047AL)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #3NX (6290-3NX)
- GENTEC Victor Syle Cutting Tip Size 6 Victor Equivalent 1-101 (173C-6)
- FORNEY Tweco Style Nozzle 21-50 (85336)
- SMITH EQUIPMENT Heating Tip, MT, Tip Size 128,970 BTU (MT610)
- Bernard Welding Tips