Shop All Welding Tips
Bernard
Contact Tip, 0.023 in, Centerfire
Mfr # T-023
Zoro # G3920551
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Centerfire
- Style Non-Threaded, Tapered base
- Tip Inside Dia. (In.) 0.023 in
- Wire Size (In.) 0.023
- Size H=0.125, W=1.5, D=1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bernard
- MFR # T-023
- Zoro # G3920551
- UPC # 662991280153
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Inside Dia. (In.) | 0.023 in |
Wire Size (In.) | 0.023 |
Size | H=0.125, W=1.5, D=1.25 |
Maximum Wire Diameter | 0.023 in |
Outside Diameter | 0.35 in |
Inside Diameter | 0.023 in |
Overall Length | 1.5 in |
Max. Wire Diameter | 0.023 in |
Description
Contact Tip, Compatible with Brand Bernard, Miller, Series Centerfire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC .035, Innershield NR-211-MP, 10 lb. Spl. (ED016354)
- CYCLONE Pneumatic 100 ft. Professional Dual-Hose Welding Reel (CP3100)
- HARRIS Specialty Gas Regulator, Two Stage, 0 to 15 psi, Use With: Acetylene (KH1119)
- FLANGE WIZARD Two Hole Pin, Medium, Threaded (42050-T)
- BERNARD Contact Tip- 0.094 in (360-1593)
- BERNARD Contact Tip, 0.030 in, Centerfire (T-030)
- BERNARD Bernard 360-T-047AL Contact Tip 10-Min (360-T-047AL)
- PARKER TORCHOLOGY Tregaskiss Style Gas Diffuser, HD Tips (P404-1)
- TURBOTORCH Replacement Tip, Brass (0386-0114)
- AMERICAN TORCH TIP Cutting Tip, size 3 (164-3)
- UNIWELD MAP//PRO CAP'N HOOK NINE FLAME TIP, (MTFM-9)
- Bernard Welding Tips