Bernard

Centerfire Diffuser, Small Nozzle


product price: $18.59
/ea
Sold in multiples of 10 for $185.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Conversion Diffuser
  • Material Brass
  • For Use With Binzel ALPHA 2, ALPHA 2 Automatic
  • For MIG Guns Binzel(R) MIG Guns
  • Series Centerfire
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size Small
Minimum Wire Diameter 0.023 in
Maximum Wire Diameter 0.125 in

Description

Gas Diffuser, Compatible with Brand Binzel, Series Centerfire, Gas Diffuser Number DS-1B3, Compatible with Series All Tweco Models, Maximum Current 600 A, Connection Type Threaded, For Contact Tip Series AccuLock S, Welding Processes MIG Welding (GMAW), Connection Thread Type Threaded, Features Simplify Parts Management and Improve MiG Welding Performance By Converting to Centerfire(TM) Consumables, For Use With Binzel ALPHA 2, ALPHA 2 Automatic, Material Brass, Maximum Wire Diameter 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.