Shop All Spill Control Kits and Stations
Bernard
Body with Screw, Shortstub
Mfr # B37
Zoro # G4211575
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size H=1.01, W=2.562, D=0.875
- Type Shortstub
- For MIG Guns Bernard(R) Q-Guns(TM)
- Style Body with Set Screw
- Series Shortstub(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bernard
- MFR # B37
- Zoro # G4211575
- UPC # 662991068805
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | H=1.01, W=2.562, D=0.875 |
Details
Item | Body with Screw |
Type | Shortstub |
For MIG Guns | Bernard(R) Q-Guns(TM) |
Style | Body with Set Screw |
Series | Shortstub(TM) |
Material | Brass |
For Use With | Shortstub Stick Electrode Holder |
Features | Electrode Can Be Used to Within One Inch of The High Heat, High Impact Head, Improve Productivity With Quick and Easy Electrode Installation and Head Replacement, Over 2,000 Pounds of Gripping Pressure Allows The Electrode to Be Bent to Access Difficult Welds |
Compatible with Series | Shortstub |
Compatible with Product Type | Shortstub Stick Electrode Holder |
Weight | 17 oz |
Maximum Current | 400 A |
Welding Processes | MIG Welding (GMAW) |
Product Weight | 17 oz |
Description
Body with Screw, Maximum Current 400 A, Welding Processes MIG Welding (GMAW), Compatible with Product Type Shortstub Stick Electrode Holder, Compatible with Series Shortstub, Features Electrode Can Be Used to Within One Inch of The High Heat, High Impact Head, Improve Productivity With Quick and Easy Electrode Installation and Head Replacement, Over 2,000 Pounds of Gripping Pressure Allows The Electrode to Be Bent to Access Difficult Welds, For Use With Shortstub Stick Electrode Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 12 ft. L x (SE 3832BP)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206074)
- CLC WORK GEAR Knee Pads, Soft, Felt, Universal, PR (309)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 100)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-20)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT411-01)
- SPILL TECH ENVIRONMENTAL SpillTech HazMat Battery Acid Kit (SPKHZ-BATT)
- QUICK DAM Duffel Bag Kit 17ft Barriers, PK4 (QDDUFF17-4)
- SPILFYTER Spill Kit, Oil-Based Liquids, Blue (311002)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL243)
- Bernard Spill Control Kits and Stations