Shop All TIG Welding Accessories
Bernard
Adapter Head, Tweco #1, PK100
Mfr # 1380019
Zoro # G6570720
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conversion Adapter
- For Use With Tweco(R) No. 1
- Material Brass
- Features Simplify Parts Management and Improve Mig Welding Performance By Converting to Centerfire(TM) Consumables
- Sub-Category Adapter Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # 1380019
- Zoro # G6570720
- UPC # 662991297748
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Wire Size (In.) | 3/64 in |
Size | 35/64 in H x 1 5/64 in W x 35/64 in D |
Overall Length | 1 5/64 in |
Overall Diameter | 35/64 in |
Outside Diameter | 35/64 in |
Description
Conversion Adapter, Series Centerfire, Adapter Type Conversion Adapter, Compatible with Brand Tweco, For MIG Gun Model Classic No. 1, Compatible with Series BTB; Clean Air; Dura-Flux; FILTAIR; Legacy Q-Gun; S-Gun, Welding Processes MIG Welding (GMAW), Connection Type Threaded, Material Brass, Overall Diameter 35/64 in, Overall Length 1 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-580, 50 to 750 psi, Use With: Argon, Helium, Nitrogen (0781-1408)
- GOOT Soldering Paste 1.76 oz 50 g (BS-15)
- TWECO Ball-Point Lug, 45 Deg (95151100)
- BROCO 3/8 in. Collet Kit (PCRP-305A)
- BERNARD Adapter Head, Tweco 160, PK10 (1380020)
- BERNARD Contact Tip, Centerfire, 5/64", PK10 (T-078)
- BERNARD Liner Assembly, 3/32 x 15 Ft. (L7A-15)
- MILLER ELECTRIC VALVE KNOB & STEM (VS-2)
- AMERICAN TORCH TIP Collet, 1/8 In, PK5 (10N25)
- AMERICAN TORCH TIP Gas Lens Collet Body, 1/16 In, PK5 (45V43)
- PARKER TORCHOLOGY Power Cable, 2-Piece, 25' (WP9/WP17) (57Y03-2)
- Bernard TIG Welding Accessories