Shop All MIG Gun Consumables
Bernard
Adapter Head, Centerfire and Quik Tip
Mfr # 1380012
Zoro # G4215075
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Centerfire
- Material Brass
- Size H=0.540, W=1.12, D=0.540
- Connection Style Threaded
- Type Conversion Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # 1380012
- Zoro # G4215075
- UPC # 662991113109
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Size | H=0.540, W=1.12, D=0.540 |
Overall Diameter | 0.54 in |
Overall Length | 1 3/25 in |
Outside Diameter | 0.54 in |
Details
Item | Conversion Adapter |
Series | Centerfire |
Material | Brass |
Connection Style | Threaded |
Type | Conversion Adapter |
For MIG Guns | Tweco(R) MIG Guns |
Style | Tweco ELC 250, ELC 350, Spraymaster 250, Spraymaster 350 |
For Use With | Tweco(R) ELC, 250, ELC 350, Spray Master(TM) 250, Spray Master(TM) 350 MIG Guns |
Compatible with Brand | Tweco |
Adapter Type | Conversion Adapter |
Connection Type | Threaded |
Compatible with Series | BTB; Clean Air; Dura-Flux; FILTAIR; Legacy Q-Gun; S-Gun |
For MIG Gun Series | BTB; Clean Air; Dura-Flux; FILTAIR; Legacy Q-Gun; S-Gun |
Welding Processes | MIG Welding (GMAW) |
For MIG Gun Model | ELC 350, Spray Master 250, Spray Master 350 |
Process | MIG Welding (GMAW) |
Description
Conversion Adapter, Series Centerfire, Adapter Type Conversion Adapter, Compatible with Brand Tweco, For MIG Gun Model ELC 250, ELC 350, Spray Master 250, Spray Master 350, Compatible with Series BTB; Clean Air; Dura-Flux; FILTAIR; Legacy Q-Gun; S-Gun, Welding Processes MIG Welding (GMAW), Connection Type Threaded, Material Brass, Overall Diameter 0.54 in, Overall Length 1 3/25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TECH WELD Ground Clamp Compatible with Tweco, Steel Welding Ground Clamp with Copper Shunt, 300 AMPS (EG-300)
- DYNAMIC Tools 7" 90-degree Angle Joint Welding Pliers (D055407)
- FORNEY EST CI, Contaminated Cast Iron Electrode, 1/8 in x 1 Pound (43401)
- BERNARD Contact Tip, 0.030 in, Centerfire (T-030)
- BERNARD Tapered Contact Tip, 0.035 in, Centerfire (TT-035)
- BERNARD Diffuser, Centerfire (D-1T)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A030CH)
- BERNARD BERNARD Copper Conical MIG Weld Nozzle (N-A5814C)
- BERNARD Tapered Contact Tip, 0.045 in, Centerfire (TT-045)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A039CH)
- TWECO Conduit Liner, Series 44N, Max 1/16 Wire (14401146)
- Bernard MIG Gun Consumables