Shop All TIG Welding Accessories
Bernard
Adapter Head, 15/32" x 1-1/8" x 15/32"
Mfr # 1380017
Zoro # G6526648
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conversion Adapter
- For Use With Tweco(R) ELC, 450, EL 450, EL 600, Supra(R) XT MIG Guns
- Material Brass
- Style Tweco ELC 450, EL 450, EL 600, Supra XT, Lincoln Magnum 500
- Features Simplify Parts Management and Improve Mig Welding Performance By Converting to Centerfire(TM) Consumables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # 1380017
- Zoro # G6526648
- UPC # 662991137341
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Size | 15/32 in H x 1 1/8 in W x 15/32 in D |
Overall Length | 1 1/8 in |
Overall Diameter | 15/32 in |
Details
Item | Conversion Adapter |
Type | Conversion Adapter |
For Use With | Tweco(R) ELC, 450, EL 450, EL 600, Supra(R) XT MIG Guns |
Material | Brass |
Style | Tweco ELC 450, EL 450, EL 600, Supra XT, Lincoln Magnum 500 |
Features | Simplify Parts Management and Improve Mig Welding Performance By Converting to Centerfire(TM) Consumables |
Sub-Category | Adapter Head |
Gun Model | All Tweco Models |
For MIG Guns | Tweco(R) & Lincoln(R) MIG Guns |
Series | Centerfire |
Connection Style | Fitted |
Amperage Range | 200-600 |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Lincoln, Tweco |
Compatible with Series | BTB; Clean Air; Dura-Flux; FILTAIR; Legacy Q-Gun; S-Gun |
Connection Type | Fitted |
For MIG Gun Model | EL 600, ELC 450, Magnum 500, Supra XT (EL Consumables) |
Adapter Type | Conversion Adapter |
Description
Conversion Adapter, Series Centerfire, Adapter Type Conversion Adapter, Compatible with Brand Lincoln, Tweco, For MIG Gun Model EL 450, EL 600, ELC 450, Magnum 500, Supra XT (EL Consumables), Compatible with Series BTB; Clean Air; Dura-Flux; FILTAIR; Legacy Q-Gun; S-Gun, Welding Processes MIG Welding (GMAW), Connection Type Fitted, Material Brass, Overall Diameter 15/32 in, Overall Length 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Inserta Clamp, 1/2 In (UEN5200)
- VICTOR Gas Regulator, Single Stage, CGA-540, 4 to 80 psi, Use With: Oxygen (0781-0027)
- HARRIS Hand Cutting Torch, 18 In. (1003450)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 33, 1/16", 25 lb (ED031117)
- BERNARD Adapter Head, Tweco #1, PK100 (1380019)
- BERNARD Contact Tip, Centerfire, 5/64", PK10 (T-078)
- BERNARD Adapter Head, Tweco 160, PK10 (1380020)
- BERNARD Liner Assembly, 3/32 x 15 Ft. (L7A-15)
- MILLER ELECTRIC Remote Finger Control, Plastic (301146)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 5/8", #10 (WP17/WP18/WP26) (10N45)
- TIG FINGER Weldmonger XL Heat Shield (WM-TF-XL1)
- Bernard TIG Welding Accessories