Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type G 2106 5/8 shaft size 0.718" Op Hgt SS Buna Ceramic Cup
Mfr # BSP-4267
Zoro # G004411458
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring with Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-4267
- Zoro # G004411458
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring with Ceramic Cup |
Description
Type G 2106 5/8 shaft size 0.718" Op Hgt SS Buna Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Zee Line Stainless Steel Rotary Hand Drum Pump - PTFE Seals (DRM988)
- STENNER Flow activated for Proportional Injection 30 GPD, 100 PSI 1/4" B (S10P)
- LEGEND VALVE 6" NO HUB COUPLING (303-413)
- DAYTON Suct Strainer, 5 Dia, 1.5 NPT, SideRnd Perf (1P689)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-2122)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-100V)
- BERLISS Mechanical Seal, Type 6, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-162)
- BERLISS Mechanical Seal, Type 21, 1-7/8 In., Viton, Carbon Face, Ceramic Cup (BSP-340V)
- BERLISS Mechanical Seal, Type 1, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-205)
- BERLISS Mechanical Seal, Type 1, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-137)
- S-SEAL S-Seal APCAS201 Pump Seal-354001; U109358s 395005 385920 (APCAS201)
- Berliss Pump Shaft Seals