Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type G 2106 5/8 shaft 0.718" Op Hgt SS Viton Ceramic Cup
Mfr # BSP-3867
Zoro # G104411402
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 inch
- Seal Material Viton
- Includes Stainless Steel Spring with Ceramic cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-3867
- Zoro # G104411402
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 inch |
Details
Seal Material | Viton |
Includes | Stainless Steel Spring with Ceramic cup |
Item | Mechanical Seal |
Description
Type G 2106 5/8 shaft 0.718" Op Hgt SS Viton Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP 1/50 HP Polypropylene Magnetic Drive Pump 115V 5/8" OD (581030)
- ARO Replacement Seat, Polypropylene (94707-1)
- ARO Portable Air Line Lubri 3Lub8, 3LUB8 (3LUB8)
- STENNER Feed Rate Control Service Kit (FSK100)
- BERLISS Mechanical Seal, Type 2, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-976)
- BERLISS Mechanical Seal, Type 21, 1-3/4", Viton, Carbon Face, Ceramic Cup (BSP-2142V)
- BERLISS Mechanical Seal, Type 21, 5/8 Inch, Buna, Carbon Face, Ceramic Cup (BSP-1085V)
- BERLISS Mechanical Seal, Type 21, 3 In., Viton, Carbon Face, Ceramic Cup (BSP-4086)
- BERLISS Mechanical Seal, Type 2, 1-7/8 In., Buna, Carbon Face, Ceramic Cup (BSP-828)
- BERLISS Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring (BSP-245V)
- BERLISS Mechanical Seal, Type 1, 1 In., Viton, Carbon Face, Ceramic Cup (BSP-754V)
- Berliss Pump Shaft Seals