Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type G 2106 3/4 shaft size 0.718" Op Hgt SS Viton Ceramic Cup
Mfr # BSP-3868
Zoro # G504411347
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 inch
- Seal Material Viton
- Includes Stainless Steel Spring with Ceramic cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-3868
- Zoro # G504411347
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 inch |
Details
Seal Material | Viton |
Includes | Stainless Steel Spring with Ceramic cup |
Item | Mechanical Seal |
Description
Type G 2106 3/4 shaft size 0.718" Op Hgt SS Viton Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIDMORE Mechanical Seal Kit (54049)
- SIMER 6 Hp Classic Geyser Utility Pump (2310-04)
- CONSERVCO SIPHON PUMP 10 GPH 43""H (A-G3672K)
- ZORO SELECT Pto Quick Coupling (1321001)
- BERLISS Mechanical Seal, Type 21, 1-7/8 In., Viton, Carbon Face, Ceramic Cup (BSP-340V)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-185)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-201V)
- BERLISS Mechanical Seal, Type 6A, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-3865)
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-163)
- BERLISS Mechanical Seal, Type 1, 1-1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-305V)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-801)
- Berliss Pump Shaft Seals