Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type G 2106 3/4 shaft size 0.718" Op Hgt SS Buna Ceramic Cup
Mfr # BSP-4265
Zoro # G204411524
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 inch
- Seal Material Buna
- Includes Stainless Steel Spring with Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-4265
- Zoro # G204411524
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 inch |
Details
Seal Material | Buna |
Includes | Stainless Steel Spring with Ceramic Cup |
Item | Mechanical Seal |
Description
Type G 2106 3/4 shaft size 0.718" Op Hgt SS Buna Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Zee Line Steel Lever Action Pail Pump - Nitrile Seals (DRM694)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 14 GPM (PD05P-ALS-KTT-B)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 35 GPM (666102-2EB-C)
- ARO Replacement Diaphragm, PTFE (93111)
- BERLISS Mechanical Seal, Type 21, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-1012)
- BERLISS Mechanical Seal, Type 6, 1 In., Buna, Carbon Face, Ceramic Cup (BSP-360)
- BERLISS Mechanical Seal, Type 21, 2-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-2120)
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-163)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-758VCMS)
- BERLISS Mechanical Seal, Type 1, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-205)
- WATERCO Waterco 071734S Seal With Ceramic Seat Replacement Pool & Spa Pump (071734S)
- Berliss Pump Shaft Seals