Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 6A, 5/8 In., Viton, Carbon Face, Ceramic Cup
Mfr # BSP-3865
Zoro # G404411379
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-3865
- Zoro # G404411379
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 inch |
Details
Seal Material | Viton |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 6A, 5/8 In., Viton, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Seal Assembly, Viton (5DXY8)
- GRUNDFOS Pump Repair Parts- Spare, Strap cpl MTH2/4, MTH Series. (98427509)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHK1)
- GREENGRASS Aquascape Water Fill Valve 200 (GR165757)
- BERLISS Mechanical Seal, Type 2, 1-7/8 In., Buna, Carbon Face, Ceramic Cup (BSP-828)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-185)
- BERLISS Mechanical Seal, Type 1, 2-1/4 Inch, Viton, Carbon Face, Ceramic Cup (BSP-323V)
- BERLISS Mechanical Seal, Type 21, 2-3/4", Viton, Carbon Face, Tungsten O-Ring (BSP-2154V TC)
- BERLISS Mechanical Seal, Type 1, 1-3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-205V)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-801)
- SPRINGER PARTS Mechanical Seal; Replaces Aurora Pump 712-0907-753 (712-0907-753SP)
- Berliss Pump Shaft Seals