Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 6A, 5/8 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-1000
Zoro # G504411293
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berliss
- MFR # BSP-1000
- Zoro # G504411293
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 6A, 5/8 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 2 HP, 1 Ph, 115/208-230V (2YEU2)
- CAMPBELL Pump, Pitcher (PP2)
- SANDPIPER Dbl DiaphragmPmp, FNPT, TPV/PP, 1/4in, 5gpm (PB 1/4,TS4PP.)
- KASCO Pond Decorative Fountain System, 26 In. L (3.1JF250)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-201)
- BERLISS Mechanical Seal, Type 1, 2-1/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-327)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-4240)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Viton, Carbon Face, Silicon O-Ring (BSP-355V SC)
- BERLISS Mechanical Seal, Type 21, 2 In., Buna, Carbon Face, Ceramic Cup (BSP-267)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Viton, Carbon Face, Ceramic O-Ring (BSP-238V)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic O-Ring (BSP-200V)
- Berliss Pump Shaft Seals