Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 6A, 1/2 In., Viton, Carbon Face, Ceramic Cup
Mfr # BSP-142V
Zoro # G404411331
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1/2 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-142V
- Zoro # G404411331
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1/2 inch |
Details
Seal Material | Viton |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Item | Mechanical Seal |
Description
Type 6A, 1/2 In., Viton, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm, Nitrile (93582-2)
- ARO Repair Kit, Nitrile, For 6CCK5, 6CCK8 (637401-GG)
- DAYTON Pump, Jet, Shallow Well (1D872)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/50 hp, 115V AC (554415)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-355)
- BERLISS Mechanical Seal, Type 2, 3 In., Viton, Tungsten Carb Face, Silicon Carbide O-Ring (BSP-6232)
- BERLISS Mechanical Seal, Type 21, 2-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-1679)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-112)
- BERLISS Mechanical Seal, Type 1, 1-3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-205V)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-100V)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-288)
- Berliss Pump Shaft Seals