Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-163
Zoro # G904411565
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1/2 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-163
- Zoro # G904411565
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1/2 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 50 gal. (01-31263)
- SHURFLO 1000 Bilge Pump - 12 VDC, 1000 GPH (355-100-10)
- HONEYWELL W8735S3000 Enviracom Alarm (W8735S3000)
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in Inlet (FR1612)
- BERLISS Mechanical Seal, Type 2, 2 In., Buna, Carbon Face, Ceramic Cup (BSP-445)
- BERLISS Mechanical Seal, Type 1, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-137)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Viton, Carbon Face, Ceramic O-Ring (BSP-238V)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-185V)
- BERLISS Mechanical Seal, Type 21, 3 In., Viton, Carbon Face, Ceramic Cup (BSP-4086)
- BERLISS Mechanical Seal, Type 21, 1-3/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-210)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-112)
- Berliss Pump Shaft Seals