Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic O-Ring
Mfr # BSP-200V
Zoro # G504411453
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berliss
- MFR # BSP-200V
- Zoro # G504411453
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 inch |
Details
Seal Material | Viton |
Includes | Stainless Steel Spring, Carbon Face and Ceramic O-Ring |
Item | Mechanical Seal |
Description
Type 6, 5/8 In., Viton, Carbon Face, Ceramic O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S-SEAL S-Seal APCAS201 Pump Seal-354001; U109358s 395005 385920 (APCAS201)
- ZORO SELECT Float Rod, 3/8-16, 12 In L, Brass (109-855)
- TACO Seal Kit, For 5CHK2/5CHK7/5CHK8/5CHK9 (2400-029RP)
- LITTLE GIANT NK-2 Permanently Lubricated Multi-Purpose Pump (527003)
- BERLISS Mechanical Seal, Type G 2106 5/8 shaft 0.718" Op Hgt SS Viton Ceramic Cup (BSP-3867)
- BERLISS Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring (BSP-235V)
- BERLISS Mechanical Seal, Type 1, 1 In., Viton, Carbon Face, Ceramic Cup (BSP-754V)
- BERLISS Mechanical Seal, Type 21, 3/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-1065)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Viton, Carbon Face, Ni-Resist O-Ring (BSP-112V)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-347)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02014)
- Berliss Pump Shaft Seals