Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic Cup
Mfr # BSP-680V
Zoro # G304411288
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-680V
- Zoro # G304411288
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 inch |
Details
Seal Material | Viton |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Item | Mechanical Seal |
Description
Type 6, 5/8 In., Viton, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Cordless Drum Pump Motor, 115V Charger (S6)
- ARO O-Ring, Y328-112 (Y328-112)
- BELL & GOSSETT Gasket Set, For 4RC93, 4RC94 (118373)
- PULSAFEEDER Pump Repair Kit (K7PTC3)
- BERLISS Mechanical Seal, Type G 2106 5/8 shaft 0.718" Op Hgt SS Viton Ceramic Cup (BSP-3867)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-2122)
- BERLISS Mechanical Seal, Type 1, 1-1/2 In., Buna, Carbon Face, Ni-Resist Cup (BSP-374)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., EPDM, Carbon Face, Ceramic Cup (BSP-356E)
- BERLISS Mechanical Seal, Type 21, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-446)
- BERLISS Mechanical Seal, Type 21, 1-3/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-210)
- BERLISS Mechanical Seal, Type 21, 1-3/4", Viton, Carbon Face, Ceramic Cup (BSP-2142V)
- Berliss Pump Shaft Seals