Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic Cup
Mfr # BSP-100V
Zoro # G504411552
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-100V
- Zoro # G504411552
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 inch |
Details
Seal Material | Viton |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 6, 5/8 In., Viton, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR104-P)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 lpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR4211HL)
- STAR WATER SYSTEMS Utility Pump, Portable, 1/6 HP (UTHALC)
- TELEMECANIQUE SENSORS Center Hole Float/Rod Assembly, Round, 7In (9049A6C)
- BERLISS Mechanical Seal, Type 21, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-446)
- BERLISS Mechanical Seal, Type 2, 1-1/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-381V)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-701)
- BERLISS Mechanical Seal, Type 1, 1-1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-305V)
- BERLISS Mechanical Seal, Type 2, 1-5/8 In., Buna, 2 Carbon Faces, 2 Ni-Resist O-Ring (BSP-281)
- BERLISS Mechanical Seal, Type 1, 1 In., Viton, Carbon Face, Ceramic Cup (BSP-754V)
- SPRINGER PARTS Mechanical Seal; Replaces STA-RITE INDUSTRIES U109-118 (U109-118SP)
- Berliss Pump Shaft Seals