Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Cer Cup Seat, w/ Acr Cup & Org
Mfr # BSP-2131V
Zoro # G704411260
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face, Cer Cup Seat, w/ Acr Cup & Org
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-2131V
- Zoro # G704411260
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 inch |
Details
Seal Material | Viton |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face, Cer Cup Seat, w/ Acr Cup & Org |
Description
Type 6, 5/8 In., Viton, Carbon Face, Cer Cup Seat, w/ Acr Cup & Org
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sewage System, 4/10HP, 4inx2in, 8.5A, 18-3 (509673)
- STENNER Flow Indicator- 3/8In With Bracket (AK700)
- MADISON SPST Drum Liquid Level Switch Close on Rise 240VAC (M4169-1)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF013LF)
- BERLISS Mechanical Seal, Type 1, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-205)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-358V)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-201)
- BERLISS Mechanical Seal, Type 21, 1-3/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-210)
- BERLISS Mechanical Seal, Type 2, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-382)
- BERLISS Mechanical Seal, Type 6, 5/8" Buna Carbon Ceramic Cup (BSP-100)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-06)
- Berliss Pump Shaft Seals