Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ni-Resist Cup
Mfr # BSP-701
Zoro # G704411581
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ni-Resist Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-701
- Zoro # G704411581
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 inch |
Details
Seal Material | Buna |
Includes | Stainless Steel Spring, Carbon Face and Ni-Resist Cup |
Item | Mechanical Seal |
Description
Type 6, 5/8 In., Buna, Carbon Face, Ni-Resist Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Hand Operated Drum Pump, 3/4 in FNPT, Hose & Nozzle, Bung, Rotary, 10 gal per 100 revolutions (FR112)
- DAYTON Float Rod (090COLU1212)
- TACO Potable Water Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (0013-SF3)
- DAYTON Seal and Gasket Kit (3BY4209)
- BERLISS Mechanical Seal, Type 1, 1-5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-745V)
- BERLISS Mechanical Seal, Type 21, 3 In., Viton, Carbon Face, Ceramic Cup (BSP-4086)
- BERLISS Mechanical Seal, Type 21, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-359VCMS)
- BERLISS Mechanical Seal, Type 6A, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-3865)
- BERLISS Mechanical Seal, Type 1, 1-1/2 In., Buna, Carbon Face, Ni-Resist Cup (BSP-374)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-680V)
- SPRINGER PARTS Mechanical Seal; Replaces STA-RITE INDUSTRIES S32015 (S32015SP)
- Berliss Pump Shaft Seals