Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-4240
Zoro # G904411473
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-4240
- Zoro # G904411473
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO In-Line Non Return Valve, 1 In. (29295-1000)
- SUPERIOR PUMP SUPERIOR PUMP 92372 Sump Pump, 120 V, 4.1 A, 1-1/2 in Outlet, 48 gpm (92372)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (15SGMPCNO)
- DAYTON Filter Housing, 1 in. NPT (33NT25)
- BERLISS Mechanical Seal, Type 1, 1-1/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-608)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Viton, Carbon Face, Silicon O-Ring (BSP-355V SC)
- BERLISS Mechanical Seal, Type 6A, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-3865)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic Cup (BSP-356)
- BERLISS Mechanical Seal, Type 1, 1-1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-305V)
- BERLISS Mechanical Seal, Type 21, 2 In., Viton, Carbon Face, Ceramic Cup (BSP-267V)
- US SEAL Pump Seal Shaft 0.625 (PS-200V-CMS)
- Berliss Pump Shaft Seals