Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 6, 3/4 In., Viton, Carbon Face, Ceramic Cup
Mfr # BSP-101V
Zoro # G204411449
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-101V
- Zoro # G204411449
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 inch |
Details
Seal Material | Viton |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 6, 3/4 In., Viton, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Electronic Flowmeter, Paddlewhel, NPT (PFT-IDN-B111-S)
- SPRINGER PARTS W+ 22/20 Pump Service Kit, SC/SC/EPDM (25mm); Replaces AMPCO Part# L800800 (L800800SP)
- GROZ Siphon Pump, Medium Duty, 55 gal. Drum (44401)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD20P-FPS-PAA)
- BERLISS Mechanical Seal, Type 1, 3 In., Buna, Carbon Face, Ceramic O-Ring (BSP-324)
- BERLISS Mechanical Seal, Type 6, 1 In., Buna, Carbon Face, Ceramic Cup (BSP-360)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-680V)
- BERLISS Mechanical Seal, Type G 2106 5/8 shaft size 0.718" Op Hgt SS Buna Ceramic Cup (BSP-4267)
- BERLISS Mechanical Seal, Type 21, 5/8 In., Viton, Carbon Face, Ceramic O-Ring (BSP-359V)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., EPDM, Carbon Face, Ceramic Cup (BSP-356E)
- PAC SEAL 5/8" Pump Shaft Seal (68-062-04)
- Berliss Pump Shaft Seals