Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 6, 1/2 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-162
Zoro # G004411540
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1/2 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-162
- Zoro # G004411540
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1/2 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 6, 1/2 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NC Mechanical Float Switch 230VAC (15PMPU2WP)
- GOULDS WATER TECHNOLOGY 3 HP 3" Manual Submersible Sewage Pump 230V (WS3032D3)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 115/230V (2ZXL7)
- SPRINGER PARTS Mechanical Seal; Replaces SCOT PUMP 118.000.343 (118.000.343SP)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-100V)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic Cup (BSP-356)
- BERLISS Mechanical Seal, Type 21, 3/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-1065)
- BERLISS Mechanical Seal, Type G 2106 5/8 shaft size 0.718" Op Hgt SS Buna Ceramic Cup (BSP-4267)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-801)
- BERLISS Mechanical Seal, Type 2, 2 In., Viton, Carbon Face, Ceramic Cup (BSP-445V)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-87)
- Berliss Pump Shaft Seals