Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 6, 1 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-360
Zoro # G704411512
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-360
- Zoro # G704411512
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 6, 1 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller (PPTCOL13G)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620220)
- FILL-RITE Mounting Bracket Kit (KIT902MB)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8700-C)
- BERLISS Mechanical Seal, Type 21, 1-3/8 In., Buna, Carbon Face, Ceramic Cup (BSP-177)
- BERLISS Mechanical Seal, Type 21, 2 In., Viton, Carbon Face, Ceramic Cup (BSP-267V)
- BERLISS Mechanical Seal, Type 21, 2 In., Buna, Carbon Face, Ceramic Cup (BSP-267)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Viton, Carbon Face, Ceramic O-Ring (BSP-356V)
- BERLISS Mechanical Seal, Type 21, 1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-392V)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-501)
- BERLISS Mechanical Seal, Type G 2106 3/4 shaft size 0.718" Op Hgt SS Viton Ceramic Cup (BSP-3868)
- Berliss Pump Shaft Seals