Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 7/8 In., Viton, Carbon Face, Ni-Resist Cup
Mfr # BSP-687V
Zoro # G004411533
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 7/8 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ni-Resist Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-687V
- Zoro # G004411533
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 7/8 inch |
Details
Seal Material | Viton |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ni-Resist Cup |
Description
Type 21, 7/8 In., Viton, Carbon Face, Ni-Resist Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Grinder Pump, Manual, 230V (PRG102M)
- ARO Pump Repair Kit (637161-EB-C)
- MARSHALLTOWN Handle Float 9X1-1/4In Durasft (16D)
- PONDMASTER PM500 Fltr use w/pumps up to 500GPH, remvble fltr media, in pond use. (02205)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., EPDM, Carbon Face, Ceramic Cup (BSP-356E)
- BERLISS Mechanical Seal, Type 6A, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-601)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-201V)
- BERLISS Mechanical Seal, Type 2, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-382)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic O-Ring (BSP-618)
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-142)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-175)
- Berliss Pump Shaft Seals