Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 5/8 Inch, Buna, Carbon Face, Ceramic Cup
Mfr # BSP-1085V
Zoro # G304411523
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-1085V
- Zoro # G304411523
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 21, 5/8 Inch, Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump Repair Kit (5200KTF1828)
- PROCON Rotary Vane Pump, 660 GPH (106N660F11XX)
- DAYTON 3/4 in. OD Polyethylene Hand Drum Pump (4HA27)
- ARMSTRONG PUMPS Union Kit, 3/4 FNPT, 150 psi, LF Bronze (LF 3/4" FNPT UNION HARDWARE KIT)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-680V)
- BERLISS Mechanical Seal, Type 21, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-1002)
- BERLISS Mechanical Seal, Type 21, 5/8 In., Viton, Carbon Face, Ceramic O-Ring (BSP-359V)
- BERLISS Mechanical Seal, Type 1, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-205)
- BERLISS Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring (BSP-245V)
- BERLISS Mechanical Seal, Type 21, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-359VCMS)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-11)
- Berliss Pump Shaft Seals