Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 3/8 In., Buna, Carbon Face, Ceramic O-Ring
Mfr # BSP-1065
Zoro # G604411216
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berliss
- MFR # BSP-1065
- Zoro # G604411216
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/8 inch |
Details
Seal Material | Buna |
Includes | Stainless Steel Spring, Carbon Face and Ceramic O-Ring |
Item | Mechanical Seal |
Description
Type 21, 3/8 In., Buna, Carbon Face, Ceramic O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Stainless Steel 5/32 HP Centrifugal Pump 12V (50840-0012)
- FLOTEC Thermoplastic Sprinkler Pump 1 HP (FP5162-08)
- FLINT & WALLING Assembly, Stage (138326)
- SHARPE MANUFACTURING 971-11A PACKING SET OF1 (SH26022)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic Cup (BSP-356)
- BERLISS Mechanical Seal, Type 1, 1-3/4 In., Buna, Carbon Face, Ceramic O-Ring (BSP-858)
- BERLISS Mechanical Seal, Type 21, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-446)
- BERLISS Mechanical Seal, Type 1, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-205)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-358V)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-978)
- TACO Seal Kit For Pump Kv2007 (953-1549-1BRP)
- Berliss Pump Shaft Seals