Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 3/4 In., Buna, Carbon Face, Ni-Resist Cup
Mfr # BSP-112
Zoro # G004411465
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ni-Resist Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-112
- Zoro # G004411465
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ni-Resist Cup |
Description
Type 21, 3/4 In., Buna, Carbon Face, Ni-Resist Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Rod, 1/4-20, 10 In L, Brass (11)
- ACTION PUMP Hand Drum Pump, Stainless Steel, 3/4In OD (5500)
- ZOELLER Waste-Mate 2 in. 115V 9.4A 1/2 hp 128 gpm NPT Cast Iron Sewage Pump (267-0032)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF018LF)
- BERLISS Mechanical Seal, Type 21, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-1012)
- BERLISS Mechanical Seal, Type 6A, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-3865)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-246)
- BERLISS Mechanical Seal, Type 2, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-750)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-756)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Viton, Carbon Face, Ceramic O-Ring (BSP-356V)
- BERLISS Mechanical Seal, Type 2, 2 In., Buna, Carbon Face, Ceramic Cup (BSP-445)
- Berliss Pump Shaft Seals