Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 3/4 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-358
Zoro # G004411212
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-358
- Zoro # G004411212
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 21, 3/4 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT CHEMICAL CO Summit Chemical Co Barstraw Bale 2 2000 Gal - 130 (409927)
- WEST SYSTEM PUMP SET 3PK YLW/WHT (300)
- RULE LoPro 900GPH Bilge Pump - Automatic (LP900S)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 50 GPM (22A594)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-185V)
- BERLISS Mechanical Seal, Type 1, 1-1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-305V)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Tungsten Face, Tungsten Cup (BSP-2208)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-201)
- BERLISS Mechanical Seal, Type 6A, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-601V)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-4240)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-818)
- Berliss Pump Shaft Seals