Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 3/4 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-275
Zoro # G804411481
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-275
- Zoro # G804411481
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 21, 3/4 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Fuel Hose Swivel 3/4"M x 3/4"F (000350)
- DAYTON Impeller (PP23023C40201G)
- DAYTON O-Ring for 1-1/2 In. Union (PP02011003G)
- ENERPAC UCup (DA7154041)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic O-Ring (BSP-618)
- BERLISS Mechanical Seal, Type 6, 5/8" Buna Carbon Ceramic Cup (BSP-100)
- BERLISS Mechanical Seal, Type 1, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-137)
- BERLISS Mechanical Seal, Type 21, 3 In., Viton, Carbon Face, Ceramic Cup (BSP-4086)
- BERLISS Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring (BSP-245V)
- BERLISS Mechanical Seal, Type 2, 2 In., Viton, Carbon Face, Ceramic Cup (BSP-445V)
- SPRINGER PARTS Mechanical Seal; Replaces A-C Pump 52-118-510-801 (52-118-510-801SP)
- Berliss Pump Shaft Seals