Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 3 In., Viton, Carbon Face, Ceramic Cup
Mfr # BSP-4086
Zoro # G604411490
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berliss
- MFR # BSP-4086
- Zoro # G604411490
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3 inch |
Details
Seal Material | Viton |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 21, 3 In., Viton, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 26120 H Pro-Glaze - 30 Pumptainer (USC-26120)
- BELL & GOSSETT Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Union Connection (103261LF)
- DAYTON Impeller Kit, Use With 6KHN8 (6KHP0)
- FLINT & WALLING O-Ring, Viton (136607)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic Cup (BSP-356)
- BERLISS Mechanical Seal, Type 1, 1-1/2 In., Buna, Carbon Face, Ni-Resist Cup (BSP-374)
- BERLISS Mechanical Seal, Type 1, 1-1/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-608)
- BERLISS Mechanical Seal, Type 21, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-1012)
- BERLISS Mechanical Seal, Type 21, 7/16 In., Buna, Carbon Face, Ceramic Cup (BSP-174)
- BERLISS Mechanical Seal, Type 21, 1-3/4", Viton, Carbon Face, Ceramic Cup (BSP-2142V)
- SPRINGER PARTS Mechanical Seal; Replaces FRANKLIN ELECTRIC CO., INC. 106196102 (106196102SP)
- Berliss Pump Shaft Seals