Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 2 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-267
Zoro # G204411494
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 2 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berliss
- MFR # BSP-267
- Zoro # G204411494
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 2 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 21, 2 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Chemical Injector, Idr 4/B (AR1569207)
- AMERICAN FORGE & FOUNDRY Rotary DEF Pumps - Polypropylene (8076)
- SHURFLO Quick Connect Kit, 117 psi, 3/8in, 1/2in. D (94-897-00-SS)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (4RU79)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Viton, Carbon Face, Ceramic O-Ring (BSP-238V)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-347)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-288)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic O-Ring (BSP-618)
- BERLISS Mechanical Seal, Type 6, 1 In., Buna, Carbon Face, Ceramic Cup (BSP-360)
- BERLISS Mechanical Seal, Type 21, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-359VCMS)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (52-187-05)
- Berliss Pump Shaft Seals